Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1105-RD_10X7

  • Mfr # U4-1105-RD_10X7

  • Zoro # G2725549


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1105-RD_10X7
Zoro #
G2725549
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Carbon Dioxide
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Color
Black
Language
English
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend
Carbon Dioxide
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products