Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1128-RD_10X7

  • Mfr # U4-1128-RD_10X7

  • Zoro # G2279070


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Chock Wheels Of Truck Or Trailer Before Entering With Forklift
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1128-RD_10X7
Zoro #
G2279070
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chock Wheels Of Truck Or Trailer Before Entering With Forklift
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Truck & Driver
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Mounting Style
Adhesive
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Chock Wheels Of Truck Or Trailer Before Entering With Forklift
Sign Header
Caution
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Of Truck Or Trailer Before Entering With Forklift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.