Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1156-RD_10X7

  • Mfr # U4-1156-RD_10X7

  • Zoro # G2724745


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1156-RD_10X7
Zoro #
G2724745
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Conveyor May Start Without Warning
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Header Background Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Conveyor May Start Without Warning
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyor May Start Without Warning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.