Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1158-RD_10X7

  • Mfr # U4-1158-RD_10X7

  • Zoro # G2724709


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1158-RD_10X7
Zoro #
G2724709
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Conveyors Start Automatically
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Subject Matter
Personal Protection
Mounting Style
Adhesive
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Language
English
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend
Conveyors Start Automatically
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header
Caution
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyors Start Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products