Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1187-RD_10X7

  • Mfr # U4-1187-RD_10X7

  • Zoro # G2724289


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1187-RD_10X7
Zoro #
G2724289
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Language
English
Header Background Color
Black
Background Color
Yellow
Mounting Style
Adhesive
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Machine Guarding
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Operate Machine Without Guards In Place
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
Caution
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products