Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1209-RD_10X7

  • Mfr # U4-1209-RD_10X7

  • Zoro # G2723887


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1209-RD_10X7
Zoro #
G2723887
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Walk On Conveyors
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Language
English
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Personal Protection
Mounting Style
Adhesive
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend
Do Not Walk On Conveyors
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Material Properties
Flexible
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.