Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1214-RD_10X7

  • Mfr # U4-1214-RD_10X7

  • Zoro # G2723765


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1214-RD_10X7
Zoro #
G2723765
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Wear Loose Clothing While Operating This Machine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
Adhesive
Material
Vinyl
Subject Matter
Health, Safety, and Wellbeing
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header
Caution
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.