Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1220-RD_10X7

  • Mfr # U4-1220-RD_10X7

  • Zoro # G2723668


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Drivers Must Chock Wheels
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1220-RD_10X7
Zoro #
G2723668
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Drivers Must Chock Wheels
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Color
Black
Legend Style
Text
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Subject Matter
Personal Protection
Sign Legend Color
Black
Language
English
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive
Double-Sided
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Legend
Drivers Must Chock Wheels (Mirrored Image)
Sign Header Background Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Must Chock Wheels (Mirrored Image), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products