Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1266-RD_10X7

  • Mfr # U4-1266-RD_10X7

  • Zoro # G2723150


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Extremely Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1266-RD_10X7
Zoro #
G2723150
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Extremely Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Double-Sided
No
Subject Matter
Slip, Trip, & Falls
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive
Legend Style
Text
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend
Extremely Slippery When Wet
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Background Color
Black
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products