Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1311-RD_10X7

  • Mfr # U4-1311-RD_10X7

  • Zoro # G2278860


product price:  $5.59
/ea

Key Features

Header
Caution
Legend
Flammable Liquids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1311-RD_10X7
Zoro #
G2278860
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Flammable Liquids
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Language
English
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend
Flammable Liquids
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header Text Color
Yellow
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.