Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1312-RD_10X7

  • Mfr # U4-1312-RD_10X7

  • Zoro # G2278851


product price:  $4.19
/ea

Key Features

Header
Caution
Legend
Flammable Materials Keep Flame Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1312-RD_10X7
Zoro #
G2278851
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Flammable Materials Keep Flame Away
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Corrosion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend
Flammable Materials Keep Flame Away
Write on Surface
No
State Specific Sign
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials Keep Flame Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.