Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1330-RD_10X7

  • Mfr # U4-1330-RD_10X7

  • Zoro # G2106100


product price:  $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Header
Caution
Legend
Forklift Trucks Go Slow
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1330-RD_10X7
Zoro #
G2106100
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Forklift Trucks Go Slow
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Yellow
Header Background Color
Black
Subject Matter
Lift Truck
Language
English
ANSI Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Chemical Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Forklift Trucks Go Slow
Sign Header
Caution
Sign Header Text Color
Yellow
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Go Slow, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products