Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1407-RD_10X7

  • Mfr # U4-1407-RD_10X7

  • Zoro # G2721507


product price:  $5.39
/ea

Key Features

Header
Caution
Legend
Helium Compressed Gas Can Cause Suffocation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1407-RD_10X7
Zoro #
G2721507
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Helium Compressed Gas Can Cause Suffocation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black
Background Color
Yellow
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black
Subject Matter
Cylinder & Compressed Gas
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Helium Compressed Gas Can Cause Suffocation
Sign Header Text Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Compressed Gas Can Cause Suffocation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.