Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1460-RD_10X7

  • Mfr # U4-1460-RD_10X7

  • Zoro # G2720965


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1460-RD_10X7
Zoro #
G2720965
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Guard In Place
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Machine Guarding
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Legend
Keep Guard In Place
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Guard In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.