Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1582-RD_10X7

  • Mfr # U4-1582-RD_10X7

  • Zoro # G2097761


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Oxygen
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1582-RD_10X7
Zoro #
G2097761
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Oxygen
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Material
Vinyl
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend
Oxygen
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
Caution
Sign Legend Style
Text
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products