Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1688-RD_10X7

  • Mfr # U4-1688-RD_10X7

  • Zoro # G1812566


product price:  $6.15
/ea

Key Features

Header
Caution
Legend
Step Down
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1688-RD_10X7
Zoro #
G1812566
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Step Down
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Legend Color
Black
Mounting Style
Adhesive
Subject Matter
Slip, Trip, and Falls
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend
Step Down
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
State Specific Sign
No
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Number of Printed Sides
1
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products