Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1704-RD_10X7

  • Mfr # U4-1704-RD_10X7

  • Zoro # G2718138


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Caution
Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1704-RD_10X7
Zoro #
G2718138
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Language
English
Subject Matter
Machine and Operational
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header
Caution
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Device Powered By Several Sources Disconnecting Switch Will Not Turn Off All Power Sources, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.