Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1709-RD_10X7

  • Mfr # U4-1709-RD_10X7

  • Zoro # G2097700


product price:  $4.39
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1709-RD_10X7
Zoro #
G2097700
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
Material
Vinyl
Language
English
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive
Background Color
Yellow
Header Background Color
Black
Subject Matter
Machine and Operational
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Legend
This Equipment Starts Automatically
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.