Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1710-RD_10X7

  • Mfr # U4-1710-RD_10X7

  • Zoro # G2718007


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1710-RD_10X7
Zoro #
G2718007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Has No Brain Use Your Own
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Subject Matter
Machine & Operational
Double-Sided
No
Background Color
Yellow
Mounting Style
Adhesive
ANSI Compliant
Yes
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Header Background Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Material Properties
Flexible
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Machine Has No Brain Use Your Own
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.