Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1718-RD_10X7

  • Mfr # U4-1718-RD_10X7

  • Zoro # G2717937


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1718-RD_10X7
Zoro #
G2717937
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machinery Must Not Be Operated Without The Safety Guards In Position
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
Legend Style
Text
Mounting Style
Adhesive
Subject Matter
Machine Guarding
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend
This Machinery Must Not Be Operated Without The Safety Guards In Position
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machinery Must Not Be Operated Without The Safety Guards In Position, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.