Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1014-RD_10X7

  • Mfr # U7-1014-RD_10X7

  • Zoro # G2737878


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Be Careful
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1014-RD_10X7
Zoro #
G2737878
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black, White
Material
Vinyl
Legend Color
Black, White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Subject Matter
Hot
Background Color
Red, White
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Chemical Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Mounting Location
Wall
Sign Legend
Hot
Sign Header Background Color
Red
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header Text Color
White
Sign Header
Be Careful
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products