Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1242-RD_10X7

  • Mfr # U7-1242-RD_10X7

  • Zoro # G2735175


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1242-RD_10X7
Zoro #
G2735175
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, White
Legend Color
Black, White
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Background Color
Green, White
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Safety Glasses, Safety Shoes And Hardhats Required Beyond This Point
Sign Header
Safety First
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Green
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Metal Detectable
Yes
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hardhats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.