Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1268-RD_10X7

  • Mfr # U7-1268-RD_10X7

  • Zoro # G2279238


product price:  $4.39
/ea

Key Features

Header
No Header
Legend
Wear Face Shield When Using Grinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1268-RD_10X7
Zoro #
G2279238
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shield When Using Grinder
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black, White
Subject Matter
Personal Protection
Legend/Background Color
Black/Green on White
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Background Color
Green, White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend
Wear Face Shield When Using Grinder
Sign Header
Safety First
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products