Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1271-RD_10X7

  • Mfr # U7-1271-RD_10X7

  • Zoro # G2734770


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-RD_10X7
Zoro #
G2734770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black, White
Legend Color
Black, White
Subject Matter
Personal Protection
Legend/Background Color
Black/Green on White
Mounting Style
Adhesive-Backed
Background Color
Green, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
Yes
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Green
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.