Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1272-RD_10X7

  • Mfr # U7-1272-RD_10X7

  • Zoro # G2734746


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
No Header
Legend
Wear Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1272-RD_10X7
Zoro #
G2734746
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Goggles
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Material
Vinyl
Background Color
Green, White
Subject Matter
Personal Protection
Legend Color
Black, White
Double-Sided
No
Language
English
Legend/Background Color
Black/Green On White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend
Wear Goggles
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Flexible
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Safety First
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Corrosion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.