Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1074-RA_10X7

  • Mfr # U4-1074-RA_10X7

  • Zoro # G2726249


product price:  $8.89
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1074-RA_10X7
Zoro #
G2726249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Be Alert Moving Parts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Language
English
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Be Alert Moving Parts
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Alert Moving Parts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.