Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1081-RA_10X7

  • Mfr # U4-1081-RA_10X7

  • Zoro # G2726011


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Before Cleaning Or Servicing Disconnect Power Supplies
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1081-RA_10X7
Zoro #
G2726011
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Before Cleaning Or Servicing Disconnect Power Supplies
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Background Color
Yellow
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Before Cleaning Or Servicing Disconnect Power Supplies
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Cleaning Or Servicing Disconnect Power Supplies, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.