Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1096-RA_10X7

  • Zoro # G2725795


product price: $9.89
/ea

Key Features

Header
Caution
Legend
Buddy System Is Required For Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1096-RA_10X7
Zoro #
G2725795
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Buddy System Is Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Subject Matter
Confined Space
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Text
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend
Buddy System Is Required For Entry
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.