Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1097-RA_10X7

  • Zoro # G2725759


product price: $9.49
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1097-RA_10X7
Zoro #
G2725759
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Black
Mounting Style
With Mounting Holes
Background Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
4 Corner
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Properties
Rigid
Sign Header Background Color
Black
Write on Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Sign Legend
Bump Caps Must Be Worn In This Area
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bump Caps Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.