Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1100-RA_10X7

  • Mfr # U4-1100-RA_10X7
  • Zoro # G2725698

product price: 
$
10.99
/ea

Key Features

Header
Caution
Legend
Buried Electric Line Below
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1100-RA_10X7
Zoro #
G2725698
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Buried Electric Line Below
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Subject Matter
Electrical Hazard
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Material
Aluminum
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
Buried Electric Line Below
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electric Line Below, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.