Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1105-RA_10X7

  • Mfr # U4-1105-RA_10X7

  • Zoro # G2725558


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1105-RA_10X7
Zoro #
G2725558
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Carbon Dioxide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend
Carbon Dioxide
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Metal Detectable
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products