Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1112-RA_10X7

  • Zoro # G2725445


product price: $8.25
/ea
Sold in multiples of 5 for $41.25

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1112-RA_10X7
Zoro #
G2725445
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Double-Sided
No
Header Background Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Subject Matter
Personal Protection
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Material Properties
Rigid
Sign Header
Caution
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Chemical Goggles Required In This Area
Mounting Pattern
4 Corner
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.