Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1114-RA_10X7

  • Mfr # U4-1114-RA_10X7

  • Zoro # G2725409


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1114-RA_10X7
Zoro #
G2725409
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend Color
Black
Material
Aluminum
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend
Chemical Storage Area
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.