Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1132-RA_10X7

  • Zoro # G2725250


product price: $10.29
/ea

Key Features

Header
Caution
Legend
Close Door When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1132-RA_10X7
Zoro #
G2725250
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Close Door When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Aluminum
Language
English
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Header
Caution
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Legend
Close Door When Not In Use
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black
Abrasion Resistant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.