Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1137-RA_10X7

  • Mfr # U4-1137-RA_10X7

  • Zoro # G2097929


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Compressed Air
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1137-RA_10X7
Zoro #
G2097929
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Compressed Air
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products