Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1147-RA_10X7
  • Zoro # G2724919
product price: 
$
9.15
/ea

Key Features

Header
Caution
Legend
Construction Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1147-RA_10X7
Zoro #
G2724919
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
Language
English
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Caution
Mounting Pattern
4 Corner
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Construction Area Authorized Personnel Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.