Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1212-RA_10X7

  • Zoro # G2723817


product price: $8.69
/ea

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1212-RA_10X7
Zoro #
G2723817
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Rigid
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Wear Gloves While Operating This Equipment
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Metal Detectable
Yes
Chemical Resistant
No
State Specific Sign
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Gloves While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.