Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1214-RA_10X7

  • Mfr # U4-1214-RA_10X7
  • Zoro # G2723771

product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1214-RA_10X7
Zoro #
G2723771
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Do Not Wear Loose Clothing While Operating This Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
State Specific Sign
No
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Mounting Pattern
4 Corner
Abrasion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.