Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7

  • Mfr # U4-1218-RA_10X7
  • Zoro # G2723695
product price: 
$
10.59
/ea

Key Features

Header
Caution
Legend
Driver Must Chock Wheels
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1218-RA_10X7
Zoro #
G2723695
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Driver Must Chock Wheels
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend/Background Color
Black/Yellow
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Metal Detectable
Yes
Chemical Resistant
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Style
Text
Sign Legend Background Color
Yellow
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Material Properties
Rigid
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend
Driver Must Chock Wheels
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Driver Must Chock Wheels, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews