Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1254-RA_10X7

  • Mfr # U4-1254-RA_10X7

  • Zoro # G2723360


product price:  $9.89
/ea

Key Features

Header
Caution
Legend
Electrical Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1254-RA_10X7
Zoro #
G2723360
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
Electrical Hazard
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Chemical Resistant
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.