Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1297-RA_10X7

  • Zoro # G0692931


product price: $8.79
/ea

Key Features

Header
Caution
Legend
Face Shield Must Be Worn When Operating Machine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1297-RA_10X7
Zoro #
G0692931
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Face Shield Must Be Worn When Operating Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Aluminum
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Sign Legend
Face Shield Must Be Worn When Operating Machine
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Must Be Worn When Operating Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.