Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1370-RA_10X7

  • Mfr # U4-1370-RA_10X7

  • Zoro # G2721890


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Hazardous Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1370-RA_10X7
Zoro #
G2721890
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Background Color
Black
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Material
Aluminum
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Hazardous Material
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products