Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1377-RA_10X7

  • Mfr # U4-1377-RA_10X7

  • Zoro # G2721820


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1377-RA_10X7
Zoro #
G2721820
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Language
English
Material
Aluminum
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Header Background Color
Black
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Header Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Legend
Hazardous Waste
Graffiti Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.