Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1461-RA_10X7

  • Mfr # U4-1461-RA_10X7

  • Zoro # G2106030


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Keep Hands Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1461-RA_10X7
Zoro #
G2106030
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Hands Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Color
Black
Subject Matter
Keep Hands Clear
Material
Aluminum
Language
English
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Background Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Keep Hands Clear
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.