Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1469-RA_10X7

  • Mfr # U4-1469-RA_10X7
  • Zoro # G2720877
product price: 
$
9.39
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1469-RA_10X7
Zoro #
G2720877
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Keep Out From Under Crane Loads
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Crane and Hoist
Mounting Style
With Mounting Holes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend
Keep Out From Under Crane Loads
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.