Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1508-RA_10X7

  • Mfr # U4-1508-RA_10X7
  • Zoro # G2097798
product price: 
$
10.59
/ea

Key Features

Header
Caution
Legend
Look Out For Forklifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1508-RA_10X7
Zoro #
G2097798
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Look Out For Forklifts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Material
Aluminum
Background Color
Yellow
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend
Look Out For Forklifts
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.