Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1522-RA_10X7

  • Mfr # U4-1522-RA_10X7
  • Zoro # G2720448

product price: 
$
9.29
/ea

Key Features

Header
Caution
Legend
Main Electric Shut-Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1522-RA_10X7
Zoro #
G2720448
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Main Electric Shut-Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Background Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend
Main Electric Shut-Off
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Caution Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Main Electric Shut-Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.