Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1524-RA_10X7

  • Mfr # U4-1524-RA_10X7

  • Zoro # G2720396


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1524-RA_10X7
Zoro #
G2720396
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Language
English
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
Abrasion Resistant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Make Sure That Wheel Chocks Are Removed And Stowed
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure That Wheel Chocks Are Removed And Stowed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.