Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1529-RA_10X7

  • Mfr # U4-1529-RA_10X7

  • Zoro # G2720238


product price:  $9.49
/ea

Key Features

Header
Caution
Legend
Microwave In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1529-RA_10X7
Zoro #
G2720238
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Double-Sided
No
Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Microwave In Use
Protective Coating
Clear Film Laminate
Product Type
Caution Sign
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Style
With Mounting Holes
Subject Matter
Microwave Hazard
Metal Detectable
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products