Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1567-RA_10X7

  • Mfr # U4-1567-RA_10X7
  • Zoro # G2719580
product price: 
$
9.99
/ea

Key Features

Header
Caution
Legend
Open Pit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1567-RA_10X7
Zoro #
G2719580
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Open Pit
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Language
English
Material
Aluminum
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Header Background Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Open Pit
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Material Properties
Rigid
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.